Beli alat penghemat listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Enter Indonesia Capacitor Bank Electric Saver
    Mulai

    Rp2.599.900

    Enter Indonesia Capacitor Bank Electric Saver
    Deskripsi:
    1. Menahan tarikan awal (Soft Start). 2. Menyerap (Mereduksi) daya semu/induksi & daya buta. 3. Memperbaiki Faktor Daya/Cos Phi.
    atribut:
    • Voltage Rated (V): 200-450
    • Capacity Rated (W): 450-4400
    • Minimum Current (A): 0.5
    • Phase: 3
    • Power Factor : 0.5
  2. ENTES Power Capacitors
    Mulai

    Rp389.900

    ENTES Power Capacitors
    Deskripsi:
    Low Voltage Power Capacitors - Smooth operation under heavy conditions - Safe operation with over pressure tear-off fuse - Self-healing ability - Durable enclosure and compact design - Operating life of 110.000 hours (130.000 hours in C100 series) ENTES ENT.C series power capacitors are designed for heavy and poor conditions that shorten operating life during operation. The over pressure tear-off fuse prevents capacitors from exploding when their operational life ends or extreme electrical thermal strains occur. ENT.C series capacitors are produced using metalized polypropylene film with self-healing ability. ENT.C.100 series capacitors have superior durability with their ability to operate under heavy duty conditions and of 130.000 hours. Deforming effects occur during the switching of capacitors. The inrush current of the capacitor reduces the operating life of both the switching capacitor and the other capacitors already connected. In order to avoid these negative effects capacitors should be used with capacitor duty contactors.
    atribut:
    • Operating Frequency (Hz): 50/60
    • Capacitance Tolerance (%): -5%+10
    • Dielectric Loss (W/kVAr): 0.2
    • Altitude (m): 2000
    • Test Voltage (Terminal-Terminal): 2.15xUn, AC 2 s
    • Operating Temperature (°C): -25 to +55
    • Max. Overvoltage: 1.1xUn
    • Max. Overload ln: 4xIn
    • Max. Inrush Current: 200In
    • Protection Class: IP 20
    • Applied Standards: IEC 60831-1/2
  3. Non Brand Poster - Hemat Listrik Sekarang Juga
    Mulai

    Rp149.900

    Non Brand Poster - Hemat Listrik Sekarang Juga
    Deskripsi:
    Hemat Listrik Sekarang Juga. Mematikan lampu ketika sedang tidur merupakan salah satu cara yang efektif untuk menghemat energi listrik.
  4. Deli Paper Shredder (Penghancur Kertas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp559.900

  5. Fort Bank Kapasitor
    Mulai

    Rp579.900

    Fort Bank Kapasitor
    Deskripsi:
    - 3 Phase Power Capacitors- 2.5 - 40kVar adalah Gas Filled / Dry type power capacitor- 50kVar adalah Oil type power capacitor- Casing tabung dengan material sand blasing, oxidaion aluminium silver- Dual protecton / pelindungan ganda : internal alat pelindung dan pemutus disaat tekanan lebih- Rated- 415VAC & 440VAC without connection detuned reactor- 525VAC with connection detuned reactor
  6. Fargo Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp12.999.900

    Fargo Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    Printer FARGO DTC1000Me memberikan kesederhanaan tertinggi dalam personalisasi pencetakan kartu dan merupakan solusi penerbitan kartu efektif untuk kasino, perusahaan jasa keuangan, usaha kecil dan pengecer. DTC1000Me menciptakan gambar hitam putih yang tajam, kode batang dan data alfanumerik lainnya untuk digunakan dengan nomor karyawan sementara, lencana pengunjung, pembayaran atau kartu loyalitas keanggotaan ritel.
  7. PANEL GRIDTECH Electrical Panel Box (Kotak Panel Distribusi Listrik)
    Mulai

    Rp199.999.900

  8. RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.399.900

    RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    atribut:
    • Rasio Impact (IPM): 0 to 3000
    • Chuck Size (inch): 1/2
    • Battery Type: Lithium Ion
    • Battery Voltage (V): 20
    • Chuck Capacity (mm): 12.7
    • Maximum Voltage (V) : 20
    • No Load Speed (rpm): 0-2500
  9. Secure Meter High-Precision Multiple Communication
    Mulai

    Rp9.099.900

    Secure Meter High-Precision Multiple Communication
    Deskripsi:
    The Elite 500 series includes devices with advanced power monitoring capabilities, which can be used for standalone device monitoring and power quality analysis as part of BMS, process industrial controls and SCADA systems.It also offers data logging, control IOs and modular communication with multiple protocols for third party system integration.Based on the application, Elite 500 allows customers to select conventional type CT or Rogowski coil input, which can be directly connected to the meter without the need for any additional integrator.
    atribut:
    • Dimmension (mm): 96x96
    • Connection Type: LV 3P4W
    • Measurement Voltage Range (V): 35-500
    • Measurement Current Range (mA): 10-6
    • Strarting Current Range (mA): 1
  10. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Mulai

    Rp789.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  11. LS Electric Moulded Case Circuit Breaker Metasol Series ABS-200AF 42kA (MCCB)
    Mulai

    Rp1.899.900

    LS Electric Moulded Case Circuit Breaker Metasol Series ABS-200AF 42kA (MCCB)
    Deskripsi:
    - ABS MCCB METASOL Series - Arus nominal (In) 100A - 250A - Kapasitas pemutusan 42kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2
    atribut:
    • Type: ABS
    • Ampere Frame (A): 200
  12. INGERSOLL RAND Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.599.900

    INGERSOLL RAND Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The 20v High-Cycle Impact Wrench is a high-power, lightweight wrench. With a ball and cam impact mechanism and pistol grip, you'll be able to work multiple jobs with ease.
  13. System Electric Capacitor Bank Regulator
    Mulai

    Rp11.999.900

    System Electric Capacitor Bank Regulator
    atribut:
    • Dimension H (mm): 144.0
    • Dimension L (mm): 144
  14. EPCOS AC Capacitor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    EPCOS AC Capacitor
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 450 AC
  15. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  16. Legrand Alpican Three Phase Capacitor
    Mulai

    Rp669.900

    Legrand Alpican Three Phase Capacitor
    atribut:
    • Frequency: 50Hz
Daftar Harga alat penghemat listrik Terbaru October 2026
Enter Indonesia Capacitor Bank Electric SaverRp2.599.900
System Electric CapacitorRp2.599.900
ENTES Power CapacitorsRp389.900
Non Brand Poster - Hemat Listrik Sekarang JugaRp149.900
Deli Paper Shredder (Penghancur Kertas)Rp559.900
Fort Bank KapasitorRp579.900
DUCATI Energia Capacitor Modulo XDRp729.900
Fargo Printer ID Card (Alat Cetak Kartu)Rp12.999.900
PANEL GRIDTECH Electrical Panel Box (Kotak Panel Distribusi Listrik)Rp199.999.900
KRISBOW Cordless Impact Drill (Mesin Bor Beton Baterai)Rp949.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)